Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # P50SN

  • Zoro # G3082870


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Ceramic
Length
6.13
Width
5.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50SN
Zoro #
G3082870
UPC #
663370013690
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Width
5.13
Height
5.13
Depth
6-1/8"
Face Dia.
5-1/8"
Item Length (Inch)
6.13
Item Height (Inch)
5.13
Item Width (Inch)
5.13

Details

Item
Shower Head
Color
Brushed Nickel
Material
Ceramic
Weight
2.2
Finish
Brushed Nickel
Includes
Shower Head
Valve Type
No Cartridge
ADA Compliant
false
Flow Rate
1.8 gpm
Features
Ceramic and Brass Showerhead, 5" Diameter Showerhead, 64 Water Jet Channels, 6-1/80" Showerhead Height, Easy Installation, Coordinates Beautifully with Other Pieces from the Victorian Collection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Connection
1/2" IPS
Mounting Type
Wall Mount
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Item Weight (lbs)
2.2
Hose Included
false
Sidespray
false
Handshower Included
No
DOE Certified
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Showerhead Included
Yes
Collection
Victorian
Handles Included
false
Theme
Traditional
CEC Certified
true
Drain Included
No
UPC/CUPC Certified
false
Pullout Spray
false
Prop 65 Label
true

Description

Rejuvenate your body with a vigorous shower experience that the Victorian Ceramic Shower Head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.