Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # P50SNCK

  • Zoro # G3101326


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Ceramic;Brass
Length
12
Width
6.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50SNCK
Zoro #
G3101326
UPC #
663370223624
Country of Origin
Taiwan, Province of China

Dimensions

Length
12
Width
6.13
Height
5.13
Depth
12"
Face Dia.
5-1/8"
Item Height (Inch)
5.13
Item Width (Inch)
6.13
Item Length (Inch)
12

Details

Item
Shower Head
Color
Brushed Nickel
Material
Ceramic;Brass
Weight
2.86
Finish
Brushed Nickel
Includes
12-Inch Shower Arm
ADA Compliant
false
Mounting Type
Wall Mount
Features
Ceramic and Brass Showerhead, 5" Diameter Showerhead, 64 Water Jet Channels, 6-1/80" Showerhead Height, Easy Installation, Coordinates Beautifully with Other Pieces from the Victorian Collection
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
Valve Type
No Cartridge
Low Lead Compliant
false
Item Weight (lbs)
2.86
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Drain Included
No
Handshower Included
No
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
UPC/CUPC Certified
false
Theme
Traditional
DOE Certified
true
Collection
Victorian
Handshower Flow Rate (GPM)
0

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 64 water channels, the Victorian Shower Head with 12-Inch Shower Arm Combo will rejuvenate both your body and soul. The rain drop technology coupled with the 5-1/8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.