Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # P60SN

  • Zoro # G0864003


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Width
6-5/16"
Height
6-5/16"
Finish
Brushed Nickel
Handle Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60SN
Zoro #
G0864003
UPC #
663370360404
Country of Origin
Taiwan, Province of China

Dimensions

Width
6-5/16"
Height
6-5/16"
Depth
4"
Face Dia.
6-5/16"
Item Height (Inch)
4
Item Width (Inch)
6.25
Item Length (Inch)
6.25

Details

Item
Shower Head
Material
Ceramic
Finish
Brushed Nickel
Handle Material
Ceramic
Number of Handles
0
Body Material
Ceramic
Number of Holes
0
Faucet Finish
Brushed Nickel
ADA Compliant
false
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Features
76 Water Jet Channels
Connection
1/2"-14 NPS
Prop 65 Label
true
Pullout Spray
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Drain Included
No
Collection
Victorian
Hose Included
false
UPC/CUPC Certified
false
DOE Certified
true
Sidespray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Handles Included
false
Low Lead Compliant
false
Item Weight (lbs)
2.38
Spout Flow Rate (GPM)
0

Description

P60SN Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.