Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Matte Black, Wall Mount

  • Mfr # K124A0

  • Zoro # G3097966


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Brass
Length
8
Width
8
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K124A0
Zoro #
G3097966
UPC #
663370681332
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
8
Height
3
Depth
Shower: 3"
Face Dia.
Shower: 8"
Item Height (Inch)
3
Item Length (Inch)
8
Item Width (Inch)
8

Details

Item
Shower Head
Color
Matte Black
Material
Brass
Weight
2.21
Finish
Matte Black
Includes
Shower Head
Mounting Type
Wall Mount
Features
High quality brass construction, 80" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" IPS connection, Height: 3", 91 water channels
Connection
1/2"-14 PF
ADA Compliant
false
Flow Rate
1.8 gpm
Valve Type
No Cartridge
Prop 65 Label
true
Sidespray
false
Showerhead Included
Yes
Drain Included
No
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handles Included
false
Hose Included
false
Theme
Traditional
Item Weight (lbs)
2.21
Pulldown Spray
false
CEC Certified
true
Collection
Victorian
Handshower Included
No
Low Lead Compliant
false
UPC/CUPC Certified
false
DOE Certified
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 91 water channels, the Victorian 8-inch round showerhead will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.