Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Matte Black, Wall Mount

  • Mfr # K132A0

  • Zoro # G3098946


product price: $48.95
/ea

Key Features

Color
Matte Black
Material
Brass
Length
3.56
Width
2.69
Height
2.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K132A0
Zoro #
G3098946
UPC #
663370598913
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.56
Width
2.69
Height
2.69
Depth
2-3/16"
Face Dia.
2-3/16"
Item Width (Inch)
2.69
Item Height (Inch)
2.69
Item Length (Inch)
3.56

Details

Item
Shower Head
Color
Matte Black
Material
Brass
Weight
0.88
Finish
Matte Black
Includes
Shower Head
Number of Handles
1
ADA Compliant
false
Valve Type
No Cartridge
Mounting Type
Wall Mount
Shower Head Type
Adjustable
Features
High Quality Brass Construction, 2.25" Diameter Shower Head, 1.8 GPM/6.8 LPM Showerhead Flow Rate At 80 PSI, Standard .5" IPS Connection
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Showerhead Included
Yes
CEC Certified
true
Item Weight (lbs)
0.88
DOE Certified
true
Handshower Flow Rate (GPM)
0
Theme
Traditional
Collection
Made To Match
Handles Included
true
Low Lead Compliant
false
Handshower Included
No
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The matte black finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.