Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Matte Black, Wall Mount

  • Mfr # KX1550

  • Zoro # G0863163


product price: $43.25
/ea

Key Features

Material
Plastic
Width
4-15/16"
Height
3-7/16"
Faucet Finish
Matte Black
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX1550
Zoro #
G0863163
UPC #
663370573958
Country of Origin
China

Dimensions

Width
4-15/16"
Height
3-7/16"
Face Dia.
4-15/16"
Item Length (Inch)
3.43
Item Height (Inch)
4.93
Item Width (Inch)
2.5

Details

Item
Shower Head
Material
Plastic
Finish
Matte Black
Faucet Finish
Matte Black
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
ADA Compliant
false
Body Material
ABS
Features
Corrosion-Resistant And Long-Lasting Color, Easy Operation Spray Dial Setting Selection, Easy Operation 5 Functions Spray Setting, Steady And Consistent Stream
Standards
ASME A112.18.1/CSA B125.1
Connection
1/2" IPS
Drain Included
No
Handshower Flow Rate (GPM)
0
Handshower Included
No
Showerhead Included
Yes
Theme
Modern
Low Lead Compliant
false
Prop 65 Label
false
CEC Certified
true
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handles Included
false
DOE Certified
false
Item Weight (lbs)
0.51
Hose Included
false
UPC/CUPC Certified
false
Collection
Vilbosch

Description

KX1550 5 In. 5-Function Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.