Zoro Homepage

Shower Head, Matte Black, Wall Mount

  • Mfr # KX8220

  • Zoro # G3101554


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Plastic
Length
11.44
Width
11.44
Height
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8220
Zoro #
G3101554
UPC #
663370559259
Country of Origin
China

Dimensions

Length
11.44
Width
11.44
Height
2.56
Depth
11-7/16"
Face Dia.
9-7/8"
Item Width (Inch)
11.44
Item Height (Inch)
2.56
Item Length (Inch)
11.44

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12" square showerhead will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.