Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Naples Bronze, Wall Mount

  • Mfr # KX1546

  • Zoro # G3091499


product price: $44.89
/ea

Key Features

Color
Naples Bronze
Material
Plastic
Length
3.43
Width
2.5
Height
4.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX1546
Zoro #
G3091499
UPC #
663370573897
Country of Origin
China

Dimensions

Length
3.43
Width
2.5
Height
4.93
Depth
3-7/16"
Face Dia.
4-15/16"
Item Length (Inch)
3.43
Item Height (Inch)
4.93
Item Width (Inch)
2.5

Details

Item
Shower Head
Color
Naples Bronze
Material
Plastic
Weight
0.51
Finish
Naples Bronze
Includes
Shower Head
Number of Holes
0
Valve Type
No Cartridge
Shower Head Type
Five-Function
Connection
1/2" IPS
Mounting Type
Wall Mount
ADA Compliant
false
Flow Rate
1.8 gpm
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, With Light Gray Face Cover, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Steady and Consistent Stream, Meet ASME A112.180.1/CSA B125.1 Requirement
Standards
Meets ASME A112.18.1, ANSI/NSF 61 Sec. 9 cod
Prop 65 Label
false
Hose Included
false
Handles Included
false
Drain Included
No
Showerhead Included
Yes
UPC/CUPC Certified
false
Collection
Vilbosch
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
DOE Certified
false
CEC Certified
true
Item Weight (lbs)
0.51
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Handshower Included
No

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 5-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium naples bronze finish adds the ultimate touch for a corrosion-resistant and long-lasting color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.