Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Naples Bronze, Wall Mount

  • Mfr # KX1556

  • Zoro # G3099637


product price: $44.89
/ea

Key Features

Color
Naples Bronze
Material
Plastic
Length
3.43
Width
2.5
Height
4.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX1556
Zoro #
G3099637
UPC #
663370573972
Country of Origin
China

Dimensions

Length
3.43
Width
2.5
Height
4.93
Face Dia.
4-15/16"
Item Width (Inch)
2.5
Item Height (Inch)
4.93
Item Length (Inch)
3.43

Details

Item
Shower Head
Color
Naples Bronze
Material
Plastic
Weight
0.51
Finish
Naples Bronze
Includes
Shower Head
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Easy Operation Spray Dial Setting Selection, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Steady and Consistent Stream, Meet ASME A112.180.1/CSA B125.1 Requirement
Mounting Type
Wall Mount
Standards
ASME A112.18.1/CSA B125.1
ADA Compliant
false
Flow Rate
1.8 gpm
Valve Type
No Cartridge
Connection
1/2" IPS
Handles Included
false
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Handshower Included
No
CEC Certified
true
Theme
Modern
Item Weight (lbs)
0.51
Low Lead Compliant
false
Collection
Vilbosch
Showerhead Included
Yes
Spout Flow Rate (GPM)
0
DOE Certified
false
Prop 65 Label
false
UPC/CUPC Certified
false
Hose Included
false
Handshower Flow Rate (GPM)
0

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 5-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium naples bronze finish adds the ultimate touch for a corrosion-resistant and long-lasting color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.