
Shower Head, Oil Rubbed Bronze, Ceiling Mount
Mfr # K236K25
Zoro # G0846099
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
Shower: 20-3/8"
Finish
Oil Rubbed Bronze
ADA Compliant
false
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K236K25
Zoro #
G0846099
UPC #
663370099014
Country of Origin
Taiwan, Province of China
Dimensions
Height
Shower: 20-3/8"
Face Dia.
Shower: 7-3/4"
Item Width (Inch)
7.75
Item Height (Inch)
3.2
Item Length (Inch)
20.38
Description
K236K25 Shower Head,w/17 In. Ceiling Mou
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.