Zoro Homepage

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # CK135K5

  • Zoro # G3934446


product price: $74.85
/ea

Key Features

Material
Brass
ADA Compliant
false
Depth
Shower: 3-1/16"
Face Dia.
Shower: 5-3/16"
Standards
CUPC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK135K5
Zoro #
G3934446
UPC #
663370344978
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3-1/16"
Face Dia.
Shower: 5-3/16"
Item Length (Inch)
12.75
Item Width (Inch)
5.25
Item Height (Inch)
3

Description

The Victorian Showerhead and High Low Adjustable Arm In Retail Packaging will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.