Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # CK136K5

  • Zoro # G3928672


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 7-3/4", Arm: 2-1/2"
Height
Showerhead: 3-1/4"
Shower Head Type
Adjustable
Connection
1/2"-14 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK136K5
Zoro #
G3928672
UPC #
663370345067
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 7-3/4", Arm: 2-1/2"
Height
Showerhead: 3-1/4"
Depth
Showerhead: 7-3/4", Arm: 10-1/16"
Face Dia.
7-3/4"
Item Width (Inch)
7.75
Item Height (Inch)
3.25
Item Length (Inch)
10.13

Details

Item
Shower Head
Material
Brass
Finish
Oil Rubbed Bronze
Shower Head Type
Adjustable
Connection
1/2"-14 NPT
Mounting Type
Wall Mount
Features
141 Water Jet Channels
ADA Compliant
false
Sidespray
false
Handshower Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
2.39
Showerhead Included
Yes
Prop 65 Label
true
DOE Certified
true
Drain Included
No
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
CEC Certified
true
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Collection
Victorian
UPC/CUPC Certified
false

Description

The Victorian 7-3/4-Inch OD High Low Shower Kit with 10-Inch Shower Arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.