Zoro Homepage

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # K125A5

  • Zoro # G0845453


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10"
Height
4-3/16"
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K125A5
Zoro #
G0845453
UPC #
663370026089
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
4-3/16"
Depth
10"
Face Dia.
10"
Item Length (Inch)
10
Item Width (Inch)
10
Item Height (Inch)
4.5

Description

K125A5 10 In. OD Raindrop,w/127 Water Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.