Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # K132A5

  • Zoro # G0845539


product price: $40.79
/ea

Key Features

Material
Brass
Width
2-11/16"
Height
3-9/16"
Body Material
Brass
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K132A5
Zoro #
G0845539
UPC #
663370028540
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-11/16"
Height
3-9/16"
Depth
2-3/16"
Face Dia.
2-3/16"
Item Length (Inch)
3.75
Item Width (Inch)
2.25
Item Height (Inch)
2.25

Details

Item
Shower Head
Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
1
Number of Holes
0
Faucet Finish
Oil Rubbed Bronze
Handle Material
Brass
ADA Compliant
false
Connection
1/2"-14 NPS
Features
Tarnish Resistant Quality
Shower Head Type
Adjustable
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Spout Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Included
Yes
DOE Certified
true
Drain Included
No
Sidespray
false
Theme
Traditional
Hose Included
false
CEC Certified
true
Collection
Made To Match
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
UPC/CUPC Certified
false
Item Weight (lbs)
0.88

Description

K132A5 2-1/4 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.