Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # K135A5

  • Zoro # G0845828


product price: $57.15
/ea

Key Features

Material
Brass
Width
5-3/16"
Height
2-5/8"
Body Material
Brass
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K135A5
Zoro #
G0845828
UPC #
663370032547
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-3/16"
Height
2-5/8"
Depth
5-3/16"
Face Dia.
5-3/16"
Item Width (Inch)
5.5
Item Height (Inch)
2.63
Item Length (Inch)
5.5

Details

Item
Shower Head
Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Holes
0
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
false
Mounting Type
Wall Mount
Features
76 water jet channels
Shower Head Type
Adjustable
Connection
1/2"-14 NPS
Standards
ASME 112.18.1
Flow Rate
1.8 gpm
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Hose Included
false
DOE Certified
true
CEC Certified
true
Drain Included
No
Item Weight (lbs)
0.77
Prop 65 Label
true
Pulldown Spray
false
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Showerhead Included
Yes
Theme
Traditional
Handles Included
false
Collection
Victorian
UPC/CUPC Certified
false
Sidespray
false
Handshower Included
No
Pullout Spray
false

Description

K135A5 5-1/4 In. OD Brass Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.