Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # K135K5

  • Zoro # G0845654


product price: $73.45
/ea

Key Features

Material
Brass
Width
5-3/16"
Height
Shower: 3-1/16"
Faucet Finish
Oil Rubbed Bronze
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K135K5
Zoro #
G0845654
UPC #
663370027444
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-3/16"
Height
Shower: 3-1/16"
Face Dia.
5-3/16"
Item Height (Inch)
3.06
Item Length (Inch)
12.75
Item Width (Inch)
5.19

Details

Item
Shower Head
Material
Brass
Finish
Oil Rubbed Bronze
Faucet Finish
Oil Rubbed Bronze
Number of Holes
1
Body Material
Brass
ADA Compliant
false
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Features
76 Water Jet Channels
Connection
1/2"-14 NPT
Shower Head Type
Trim Style
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Handshower Included
No
Pulldown Spray
false
Low Lead Compliant
false
Prop 65 Label
true
DOE Certified
true
Handles Included
false
Sidespray
false
Theme
Traditional
Item Weight (lbs)
2.32
Showerhead Included
Yes
Collection
Victorian
Pullout Spray
false
Spout Flow Rate (GPM)
0
Hose Included
false
Faucet Holes
1
Drain Included
No
CEC Certified
true
Handshower Flow Rate (GPM)
0

Description

K135K5 5-1/4 In. OD Shower Head,w/10 In. Sh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.