Zoro Homepage

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # K136A5

  • Zoro # G0845733


product price: $64.29
/ea

Key Features

Material
Brass
Width
7-3/4"
Height
3-3/16"
Body Material
Brass
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136A5
Zoro #
G0845733
UPC #
663370027437
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height
3-3/16"
Depth
7-3/4"
Face Dia.
7-3/4"
Item Height (Inch)
3.25
Item Length (Inch)
7.75
Item Width (Inch)
7.75

Description

K136A5 Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.