Zoro Homepage

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # K137A5

  • Zoro # G0845907


product price: $48.95
/ea

Key Features

Material
Brass;Zinc Alloy
Width
2-5/16"
Height
3-5/16"
Handle Material
Brass
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K137A5
Zoro #
G0845907
UPC #
663370032752
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-5/16"
Height
3-5/16"
Face Dia.
2-5/16"
Item Height (Inch)
3.31
Item Length (Inch)
2.31
Item Width (Inch)
2.31

Description

K137A5 Jet Spray Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.