Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # K230A5

  • Zoro # G3101439


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Material
Brass
Length
3.75
Width
3.81
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K230A5
Zoro #
G3101439
UPC #
663370838880
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.75
Width
3.81
Height
2.81
Face Dia.
2-13/16"
Depth
3-13/16"
Item Height (Inch)
2.81
Item Length (Inch)
3.75
Item Width (Inch)
3.81

Details

Item
Shower Head
Color
Oil Rubbed Bronze
Material
Brass
Weight
2.76
Finish
Oil Rubbed Bronze
Includes
Shower Head
Flow Rate
1.8 gpm
Valve Type
No Cartridge
ADA Compliant
false
Standards
ASME 112.18.1
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Number of Handles
1
Features
Fabricated from solid brass, 1/2-14 NPT connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 2-3/4" x 2-3/4" face size, 6 water jet channels, Compliant with ASME 112.180.1, Corrosion-resistant finish, Easy installation
Shower Head Type
Adjustable
Theme
Modern
Handles Included
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Collection
Monarch
Prop 65 Label
true
Item Weight (lbs)
2.76
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Showerhead Included
Yes
Handshower Included
No
DOE Certified
true

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The oil rubbed bronze finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.