Zoro Homepage

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # P10ORBCK

  • Zoro # G0863723


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 4-13/16"
Faucet Finish
Oil Rubbed Bronze
Number of Handles
0
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10ORBCK
Zoro #
G0863723
UPC #
663370223532
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 4-13/16"
Depth
12"
Face Dia.
4-13/16"
Item Height (Inch)
3.75
Item Width (Inch)
4.88
Item Length (Inch)
12

Description

P10ORBCK Brass Shower Head,w/12 In. Show

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.