Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # P60ORB

  • Zoro # G0863863


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Width
6-5/16"
Height
6-5/16"
Faucet Finish
Oil Rubbed Bronze
Body Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60ORB
Zoro #
G0863863
UPC #
663370025136
Country of Origin
Taiwan, Province of China

Dimensions

Width
6-5/16"
Height
6-5/16"
Depth
4"
Face Dia.
6-5/16"
Item Height (Inch)
4
Item Length (Inch)
6.25
Item Width (Inch)
6.25

Details

Item
Shower Head
Material
Ceramic
Finish
Oil Rubbed Bronze
Faucet Finish
Oil Rubbed Bronze
Body Material
Ceramic
Handle Material
Ceramic
Number of Holes
0
Number of Handles
0
ADA Compliant
false
Mounting Type
Wall Mount
Features
76 Water Jet Channels, Easy Installation
Connection
1/2"-14 NPS
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
UPC/CUPC Certified
false
Pullout Spray
false
Prop 65 Label
true
Hose Included
false
DOE Certified
true
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Collection
Victorian
Handles Included
false
Showerhead Included
Yes
Sidespray
false
Item Weight (lbs)
2.38
Handshower Included
No

Description

P60ORB Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.