Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Ceiling Mount

  • Mfr # K236K22

  • Zoro # G0846056


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
Shower: 20-3/8"
Faucet Finish
Polished Brass
Mounting Type
Ceiling Mount
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K236K22
Zoro #
G0846056
UPC #
663370102196
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 20-3/8"
Face Dia.
Shower: 7-3/4"
Item Width (Inch)
7.75
Item Height (Inch)
3.2
Item Length (Inch)
20.38

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Faucet Finish
Polished Brass
Mounting Type
Ceiling Mount
Body Material
Brass
ADA Compliant
false
Number of Holes
1
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
Standards
CUPC Certified
Collection
Trimscape
Sidespray
false
Pulldown Spray
false
UPC/CUPC Certified
false
Item Weight (lbs)
3.38
DOE Certified
true
Theme
Modern
Faucet Holes
1
Handles Included
false
Pullout Spray
false
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Drain Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
CEC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Showerhead Included
Yes

Description

K236K22 Shower Head,w/17 In. Ceiling Mou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.