Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K124A2

  • Zoro # G0845365


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Handle Material
Brass
Number of Handles
0
Faucet Finish
Polished Brass
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K124A2
Zoro #
G0845365
UPC #
663370001956
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3"
Face Dia.
Shower: 8"
Item Length (Inch)
8
Item Height (Inch)
3
Item Width (Inch)
8

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Handle Material
Brass
Number of Handles
0
Faucet Finish
Polished Brass
Number of Holes
0
Body Material
Brass
ADA Compliant
false
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Connection
1/2"-14 PF
Handshower Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
0
Theme
Traditional
Collection
Victorian
Low Lead Compliant
false
Drain Included
No
CEC Certified
true
Pullout Spray
false
Pulldown Spray
false
Showerhead Flow Rate (GPM)
1.8
Handles Included
false
UPC/CUPC Certified
false
DOE Certified
true
Hose Included
false
Showerhead Included
Yes
Item Weight (lbs)
2.21
Prop 65 Label
true

Description

K124A2 8 In. OD Raindrop Shower Head,w/9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.