Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K125A2

  • Zoro # G0845374


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10"
Height
4-1/2"
Finish
Polished Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K125A2
Zoro #
G0845374
UPC #
663370015106
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
4-1/2"
Depth
10"
Face Dia.
10"
Item Length (Inch)
10
Item Height (Inch)
4.5
Item Width (Inch)
10

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
ADA Compliant
false
Features
127 Water Channels
Connection
1/2" IPS
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Drain Included
No
UPC/CUPC Certified
false
Theme
Traditional
Handshower Included
No
Handles Included
false
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
CEC Certified
true
Low Lead Compliant
false
DOE Certified
true
Hose Included
false
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
3.97
Pullout Spray
false
Collection
Victorian
Prop 65 Label
true
Spout Flow Rate (GPM)
0

Description

K125A2 10 In. OD Raindrop,w/127 Water Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.