Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K131A2

  • Zoro # G0845505


product price: $34.15
/ea

Key Features

Material
Brass
Body Material
Brass
Handle Material
Brass
Number of Holes
0
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K131A2
Zoro #
G0845505
UPC #
663370131172
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3"
Face Dia.
Shower: 1-3/4"
Item Width (Inch)
3
Item Height (Inch)
1.75
Item Length (Inch)
3

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Body Material
Brass
Handle Material
Brass
Number of Holes
0
ADA Compliant
false
Number of Handles
1
Faucet Finish
Polished Brass
Flow Rate
1.8 gpm
Connection
1/2" IPS
Standards
CUPC Certified
Mounting Type
Wall Mount
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Collection
Made To Match
Theme
Traditional
DOE Certified
true
Hose Included
false
Showerhead Included
Yes
CEC Certified
true
Handles Included
true
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Pullout Spray
false
Prop 65 Label
true
Low Lead Compliant
false
Drain Included
No
Item Weight (lbs)
0.55

Description

K131A2 1-34 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.