Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K132A2

  • Zoro # G0845469


product price: $40.79
/ea

Key Features

Material
Brass
Width
2-11/16"
Height
3-9/16"
Number of Handles
1
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K132A2
Zoro #
G0845469
UPC #
663370132179
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-11/16"
Height
3-9/16"
Depth
2-3/16"
Face Dia.
2-3/16"
Item Height (Inch)
2.25
Item Length (Inch)
3.75
Item Width (Inch)
2.25

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Number of Handles
1
Faucet Finish
Polished Brass
Body Material
Brass
Number of Holes
0
ADA Compliant
false
Handle Material
Brass
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
Features
Tarnish Resistant Quality
Shower Head Type
Adjustable
Mounting Type
Wall Mount
Theme
Traditional
Item Weight (lbs)
0.88
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Handshower Included
No
CEC Certified
true
DOE Certified
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Collection
Made To Match
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Sidespray
false
Handles Included
true
UPC/CUPC Certified
false
Drain Included
No
Hose Included
false
Showerhead Included
Yes

Description

K132A2 2-1/4 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.