Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K136A2

  • Zoro # G0845688


product price: $61.79
/ea

Key Features

Material
Brass
Width
7-3/4"
Height
3-3/16"
Body Material
Brass
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K136A2
Zoro #
G0845688
UPC #
663370313677
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height
3-3/16"
Depth
7-3/4"
Face Dia.
7-3/4"
Item Height (Inch)
3.25
Item Length (Inch)
7.75
Item Width (Inch)
7.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Body Material
Brass
Handle Material
Brass
Faucet Finish
Polished Brass
Mounting Type
Wall Mount
Number of Holes
0
Number of Handles
0
ADA Compliant
false
Standards
ASME 112.18.1
Features
141 water channels, Corrosion-resistant finish
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
Shower Head Type
Adjustable
CEC Certified
true
Theme
Traditional
Handshower Flow Rate (GPM)
0
Sidespray
false
Pulldown Spray
false
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Handles Included
false
Spout Flow Rate (GPM)
0
Handshower Included
No
Collection
Victorian
Drain Included
No
Hose Included
false
DOE Certified
true
Item Weight (lbs)
1.22
Pullout Spray
false

Description

K136A2 Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.