Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K136A2CK

  • Zoro # G0845749


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
7-3/4"
Height
Shower Head: 3-3/16"
Faucet Finish
Polished Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136A2CK
Zoro #
G0845749
UPC #
663370223440
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height
Shower Head: 3-3/16"
Depth
Shower Head: 7-3/4", Shower Arm: 12"
Face Dia.
7-3/4"
Item Width (Inch)
7.75
Item Height (Inch)
6.81
Item Length (Inch)
15.88

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Faucet Finish
Polished Brass
ADA Compliant
false
Number of Holes
1
Number of Handles
0
Body Material
Brass
Mounting Type
Wall Mount
Features
141 Water Channels
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
Item Weight (lbs)
2.47
Drain Included
No
Faucet Holes
1
Sidespray
false
CEC Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Collection
Victorian
DOE Certified
true
Handshower Flow Rate (GPM)
0
Theme
Traditional
Handshower Included
No
Showerhead Included
Yes
UPC/CUPC Certified
false
Handles Included
false
Pulldown Spray
false
Low Lead Compliant
false

Description

K136A2CK 8 In. OD Brass Shower Head,w/12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.