Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K136K2

  • Zoro # G0845715


product price: $73.45
/ea

Key Features

Material
Brass
Includes
Showerarm
Number of Handles
0
Faucet Finish
Polished Brass
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136K2
Zoro #
G0845715
UPC #
663370113703
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3-11/16"
Face Dia.
Shower: 7-3/4"
Item Length (Inch)
13.94
Item Height (Inch)
3.69
Item Width (Inch)
7.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Includes
Showerarm
Number of Handles
0
Faucet Finish
Polished Brass
Number of Holes
1
Mounting Type
Wall Mount
ADA Compliant
false
Body Material
Brass
Standards
CUPC Certified
Connection
1/2"-14 NPT
Flow Rate
1.8 gpm
Showerhead Included
Yes
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional
DOE Certified
true
Faucet Holes
1
Handles Included
false
Pulldown Spray
false
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Collection
Victorian
Hose Included
false
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Handshower Included
No
Item Weight (lbs)
2.07
UPC/CUPC Certified
false

Description

K136K2 Shower Head,w/Adjustable Showe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.