Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K138A2

  • Zoro # G0845846


product price: $67.29
/ea

Key Features

Material
Brass;Zinc Alloy
Number of Handles
1
Handle Material
Brass
Body Material
Brass
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K138A2
Zoro #
G0845846
UPC #
663370138171
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 4"
Face Dia.
Shower: 2-15/16"
Item Length (Inch)
2.94
Item Width (Inch)
2.94
Item Height (Inch)
4

Details

Item
Shower Head
Material
Brass;Zinc Alloy
Finish
Polished Brass
Number of Handles
1
Handle Material
Brass
Body Material
Brass
Faucet Finish
Polished Brass
Number of Holes
0
ADA Compliant
false
Flow Rate
1.8 gpm
Connection
1/2"-14 NPS
Standards
CUPC Certified, ASME 112.18.1
Mounting Type
Wall Mount
Pulldown Spray
false
Prop 65 Label
true
DOE Certified
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Collection
Victorian
CEC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Item Weight (lbs)
1.32
Handshower Included
No
Spout Flow Rate (GPM)
0
Hose Included
false
Drain Included
No
Handles Included
true
UPC/CUPC Certified
false
Pullout Spray
false
Theme
Traditional

Description

K138A2 Jet Spray Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.