Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K230A2

  • Zoro # G3094350


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Length
3.75
Width
3.81
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K230A2
Zoro #
G3094350
UPC #
663370838873
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.75
Width
3.81
Height
2.81
Depth
3-13/16"
Face Dia.
2-13/16"
Item Length (Inch)
3.75
Item Height (Inch)
2.81
Item Width (Inch)
3.81

Details

Item
Shower Head
Color
Polished Brass
Material
Brass
Weight
2.76
Finish
Polished Brass
Includes
Shower Head
ADA Compliant
false
Features
Fabricated from solid brass, 1/2-14 NPT connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 2-13/16" x 2-13/16" face size, 6 water jet channels, Corrosion-resistant finish, Easy installation
Number of Handles
1
Shower Head Type
Adjustable
Standards
ASME 112.18.1
Valve Type
No Cartridge
Connection
1/2"-14 NPT
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Handshower Included
No
Prop 65 Label
true
UPC/CUPC Certified
false
Hose Included
false
Low Lead Compliant
false
Theme
Modern
Spout Flow Rate (GPM)
0
Handles Included
true
Collection
Monarch
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
CEC Certified
true
DOE Certified
true
Item Weight (lbs)
2.76

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The polished brass finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.