Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # KX8222

  • Zoro # G3092488


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Plastic
Length
11.44
Width
11.44
Height
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8222
Zoro #
G3092488
UPC #
663370755873
Country of Origin
China

Dimensions

Length
11.44
Width
11.44
Height
2.56
Depth
11-7/16"
Face Dia.
9-7/8"
Item Length (Inch)
11.44
Item Width (Inch)
11.44
Item Height (Inch)
2.56

Details

Item
Shower Head
Color
Polished Brass
Material
Plastic
Weight
3.31
Finish
Polished Brass
Includes
Shower Head
Features
Engineering grade ABS construction, 11-7/16" x 11-7/16" rain drop square design showerhead, 130 water jets channel, Standard 1/2" IPS connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Corrosion-resistant finish
Mounting Type
Wall Mount
Connection
1/2" IPS
ADA Compliant
false
Valve Type
No Cartridge
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Pullout Spray
false
Sidespray
false
Theme
Modern
Drain Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
CEC Certified
true
Hose Included
false
Item Weight (lbs)
3.31
Collection
Claremont
Showerhead Included
Yes
Prop 65 Label
true
DOE Certified
true
Handles Included
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Pulldown Spray
false

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12" square showerhead will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.