Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # KX8612

  • Zoro # G0863477


product price: $57.15
/ea

Key Features

Material
Plastic
Height
3-3/4"
Number of Handles
0
Body Material
plastic
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8612
Zoro #
G0863477
UPC #
663370129155
Country of Origin
China

Dimensions

Height
3-3/4"
Depth
3-3/16"
Face Dia.
3-3/16"
Item Height (Inch)
3
Item Width (Inch)
3.19
Item Length (Inch)
3.75

Details

Item
Shower Head
Material
Plastic
Finish
Polished Brass
Number of Handles
0
Body Material
plastic
Number of Holes
0
ADA Compliant
false
Handle Material
Plastic
Faucet Finish
Polished Brass
Connection
G 1/2"-14
Shower Head Type
Two-Function
Features
Multiple Spray Settings
Mounting Type
Wall Mount
DOE Certified
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Handshower Included
No
CEC Certified
false
Handles Included
false
Drain Included
No
Pullout Spray
false
Pulldown Spray
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Sidespray
false
Theme
Modern
UPC/CUPC Certified
false
Collection
Vilbosch
Item Weight (lbs)
0.62
Hose Included
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8

Description

KX8612 2 Function Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.