Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # P10PB

  • Zoro # G0863827


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
4-13/16"
Height
4-13/16"
Faucet Finish
Polished Brass
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10PB
Zoro #
G0863827
UPC #
663370310201
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-13/16"
Height
4-13/16"
Depth
3-3/4"
Face Dia.
4-13/16"
Item Height (Inch)
3.75
Item Width (Inch)
4.88
Item Length (Inch)
4.88

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Faucet Finish
Polished Brass
Number of Handles
0
Number of Holes
0
Body Material
Brass
Mounting Type
Wall Mount
Handle Material
Brass
ADA Compliant
false
Connection
1/2"-14 NPT
Features
91 Water Jet Channels
Showerhead Included
Yes
UPC/CUPC Certified
false
Prop 65 Label
true
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Collection
Victorian
Item Weight (lbs)
1.87
DOE Certified
true
Hose Included
false
Handshower Included
No
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Theme
Traditional
Sidespray
false
Handles Included
false
Pullout Spray
false
Drain Included
No
Handshower Flow Rate (GPM)
0

Description

P10PB Brass Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.