Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # P10PBCK

  • Zoro # G0863793


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 4-13/16"
Height
Showerhead: 4-13/16"
Handle Material
Brass
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10PBCK
Zoro #
G0863793
UPC #
663370223549
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 4-13/16"
Height
Showerhead: 4-13/16"
Depth
Showerhead: 3-3/4", Showerarm: 12"
Face Dia.
3-3/4"
Item Width (Inch)
4.88
Item Length (Inch)
12
Item Height (Inch)
3.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Brass
Handle Material
Brass
Number of Handles
0
ADA Compliant
false
Mounting Type
Wall Mount
Number of Holes
0
Faucet Finish
Polished Brass
Body Material
Brass
Features
91 Water Jet Channels
Connection
1/2"-14 NPT
Showerhead Included
Yes
DOE Certified
true
Drain Included
No
CEC Certified
true
Collection
Victorian
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Spout Flow Rate (GPM)
0
Item Weight (lbs)
2.53
Handshower Flow Rate (GPM)
0
Handshower Included
No
Prop 65 Label
true
UPC/CUPC Certified
false

Description

P10PBCK Brass Shower Head,w/12 In. Showe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.