Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # P50PBCK

  • Zoro # G3109884


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Ceramic;Brass
Length
12
Width
6.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50PBCK
Zoro #
G3109884
UPC #
663370223617
Country of Origin
Taiwan, Province of China

Dimensions

Length
12
Width
6.13
Height
5.13
Face Dia.
5-1/8"
Depth
6-1/8"
Item Length (Inch)
12
Item Width (Inch)
6.13
Item Height (Inch)
5.13

Details

Item
Shower Head
Color
Polished Brass
Material
Ceramic;Brass
Weight
2.86
Finish
Polished Brass
Includes
12-Inch Shower Arm
ADA Compliant
false
Flow Rate
1.8 gpm
Valve Type
No Cartridge
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Features
Ceramic and Brass Showerhead, 5" Diameter Showerhead, 64 Water Jet Channels, 6-1/80" Showerhead Height, Easy Installation, Coordinates Beautifully with Other Pieces from the Victorian Collection
Collection
Victorian
CEC Certified
true
Showerhead Included
Yes
Item Weight (lbs)
2.86
DOE Certified
true
Drain Included
No
Theme
Traditional
Handshower Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Prop 65 Label
true

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 64 water channels, the Victorian Shower Head with 12-Inch Shower Arm Combo will rejuvenate both your body and soul. The rain drop technology coupled with the 5-1/8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.