Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # P60PB

  • Zoro # G0863854


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Width
6-5/16"
Height
6-5/16"
Number of Handles
0
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60PB
Zoro #
G0863854
UPC #
663370360206
Country of Origin
Taiwan, Province of China

Dimensions

Width
6-5/16"
Height
6-5/16"
Depth
4"
Face Dia.
6-5/16"
Item Height (Inch)
4
Item Length (Inch)
6.25
Item Width (Inch)
6.25

Details

Item
Shower Head
Material
Ceramic
Finish
Polished Brass
Number of Handles
0
Faucet Finish
Polished Brass
Mounting Type
Wall Mount
ADA Compliant
false
Body Material
Ceramic
Handle Material
Ceramic
Number of Holes
0
Connection
1/2"-14 NPS
Features
76 Water Jet Channels
Spout Flow Rate (GPM)
0
Handshower Included
No
Sidespray
false
Handles Included
false
Pullout Spray
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Hose Included
false
Collection
Victorian
CEC Certified
true
Prop 65 Label
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Item Weight (lbs)
2.38
Showerhead Included
Yes
Drain Included
No

Description

P60PB Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.