Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Ceiling Mount

  • Mfr # K236K21

  • Zoro # G0846126


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
Shower: 20-3/8"
Faucet Finish
Polished Chrome
ADA Compliant
false
Mounting Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K236K21
Zoro #
G0846126
UPC #
663370099007
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 20-3/8"
Face Dia.
Shower: 7-3/4"
Item Length (Inch)
20.38
Item Height (Inch)
3.2
Item Width (Inch)
7.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Faucet Finish
Polished Chrome
ADA Compliant
false
Mounting Type
Ceiling Mount
Number of Holes
1
Body Material
Brass
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
Standards
CUPC Certified
Prop 65 Label
true
CEC Certified
true
Pullout Spray
false
Handles Included
false
Handshower Included
No
Pulldown Spray
false
Spout Flow Rate (GPM)
0
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Sidespray
false
Drain Included
No
Item Weight (lbs)
3.38
Showerhead Included
Yes
UPC/CUPC Certified
false
Collection
Trimscape
DOE Certified
true
Handshower Flow Rate (GPM)
0
Faucet Holes
1
Theme
Modern

Description

K236K21 Shower Head,w/17 In. Ceiling Mou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.