Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # CK135K1

  • Zoro # G3932486


product price: $61.19
/ea

Key Features

Material
Brass
Depth
Shower: 3-1/16"
Face Dia.
Shower: 5-3/16"
Number of Holes
0
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK135K1
Zoro #
G3932486
UPC #
663370345180
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3-1/16"
Face Dia.
Shower: 5-3/16"
Item Length (Inch)
12.75
Item Width (Inch)
5.25
Item Height (Inch)
3

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Number of Holes
0
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
Mounting Type
Wall Mount
ADA Compliant
false
Standards
CUPC Certified
Drain Included
No
Showerhead Included
Yes
Spout Flow Rate (GPM)
0
Pullout Spray
false
UPC/CUPC Certified
false
Item Weight (lbs)
1.3
DOE Certified
true
Collection
Victorian
Handshower Included
No
Handshower Flow Rate (GPM)
0
Theme
Traditional
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Handles Included
false
Pulldown Spray
false
Sidespray
false
Hose Included
false
Prop 65 Label
true
Low Lead Compliant
false

Description

The Victorian Shower Kit will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.