Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # CK136K1

  • Zoro # G3932556


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 7-3/4", Arm: 2-1/2"
Height
Showerhead: 3-1/4"
Mounting Type
Wall Mount
Features
141 Water Jet Channels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK136K1
Zoro #
G3932556
UPC #
663370345135
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 7-3/4", Arm: 2-1/2"
Height
Showerhead: 3-1/4"
Face Dia.
7-3/4"
Depth
Showerhead: 7-3/4", Arm: 10-1/16"
Item Height (Inch)
3.25
Item Width (Inch)
7.75
Item Length (Inch)
10.13

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Mounting Type
Wall Mount
Features
141 Water Jet Channels
Shower Head Type
Adjustable
Connection
1/2"-14 NPT
ADA Compliant
false
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Drain Included
No
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
CEC Certified
true
Theme
Traditional
DOE Certified
true
Item Weight (lbs)
2.39
Showerhead Included
Yes
Collection
Victorian
Pullout Spray
false

Description

The Victorian 7-3/4-Inch OD High Low Shower Kit with 10-Inch Shower Arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.