Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K124A1

  • Zoro # G0845347


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
Handle Material
Brass
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K124A1
Zoro #
G0845347
UPC #
663370001963
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3"
Face Dia.
Shower: 8"
Item Width (Inch)
8
Item Length (Inch)
8
Item Height (Inch)
3

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
Handle Material
Brass
Number of Holes
0
Body Material
Brass
ADA Compliant
false
Number of Handles
0
Flow Rate
1.8 gpm
Connection
1/2"-14 PF
Pullout Spray
false
CEC Certified
true
Theme
Traditional
Item Weight (lbs)
2.21
Hose Included
false
DOE Certified
true
Handles Included
false
Sidespray
false
UPC/CUPC Certified
false
Pulldown Spray
false
Showerhead Included
Yes
Low Lead Compliant
false
Prop 65 Label
true
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Handshower Flow Rate (GPM)
0
Collection
Victorian
Spout Flow Rate (GPM)
0

Description

K124A1 8 In. OD Raindrop Shower Head,w/9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.