Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K125A1

  • Zoro # G0845399


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10"
Height
4-3/16"
Faucet Finish
Polished Chrome
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K125A1
Zoro #
G0845399
UPC #
663370009846
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
4-3/16"
Depth
10"
Face Dia.
10"
Item Length (Inch)
10
Item Height (Inch)
4.5
Item Width (Inch)
10

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Faucet Finish
Polished Chrome
ADA Compliant
false
Number of Holes
0
Handle Material
Brass
Number of Handles
0
Mounting Type
Wall Mount
Body Material
Brass
Features
127 Water Channels, Corrosion-Resistant Finish, Easy Installation
Connection
1/2" IPS
Flow Rate
1.8 gpm
CEC Certified
true
Hose Included
false
Prop 65 Label
true
UPC/CUPC Certified
false
DOE Certified
true
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Low Lead Compliant
false
Sidespray
false
Item Weight (lbs)
3.97
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Pulldown Spray
false
Collection
Victorian
Handshower Included
No
Drain Included
No
Handles Included
false
Theme
Traditional

Description

K125A1 Raindrop Showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.