Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K131A1

  • Zoro # G0845514


product price: $27.39
/ea

Key Features

Material
Brass
Width
1-3/4"
Height
3"
Finish
Polished Chrome
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K131A1
Zoro #
G0845514
UPC #
663370131110
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-3/4"
Height
3"
Depth
3"
Face Dia.
1-3/4"
Item Width (Inch)
3
Item Length (Inch)
3
Item Height (Inch)
1.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
ADA Compliant
false
Shower Head Type
Adjustable
Features
Tarnish-Resistant
Connection
1/2" IPS Inlet
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Handles
1
Low Lead Compliant
false
Pullout Spray
false
UPC/CUPC Certified
false
Theme
Traditional
Hose Included
false
Collection
Made To Match
Handshower Flow Rate (GPM)
0
Handles Included
true
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Handshower Included
No
Prop 65 Label
true
Sidespray
false
DOE Certified
true
CEC Certified
true
Drain Included
No
Item Weight (lbs)
0.55

Description

K131A1 1-34 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.