Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K132A1

  • Zoro # G0845444


product price: $32.65
/ea

Key Features

Material
Brass
Width
2-11/16"
Height
3-9/16"
Body Material
Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K132A1
Zoro #
G0845444
UPC #
663370132117
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-11/16"
Height
3-9/16"
Depth
2-3/16"
Face Dia.
2-3/16"
Item Height (Inch)
2.25
Item Width (Inch)
2.25
Item Length (Inch)
3.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Body Material
Brass
ADA Compliant
false
Handle Material
Brass
Number of Handles
1
Faucet Finish
Polished Chrome
Number of Holes
0
Flow Rate
1.8 gpm
Connection
1/2"-14 NPS
Features
Tarnish Resistant Quality
Shower Head Type
Adjustable
Mounting Type
Wall Mount
Sidespray
false
Drain Included
No
Collection
Made To Match
Handshower Flow Rate (GPM)
0
DOE Certified
true
Hose Included
false
Handshower Included
No
CEC Certified
true
Low Lead Compliant
false
Handles Included
true
Theme
Traditional
Prop 65 Label
true
Pullout Spray
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Showerhead Included
Yes
Item Weight (lbs)
0.88

Description

K132A1 2-1/4 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.