Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K135A1

  • Zoro # G0845636


product price: $48.95
/ea

Key Features

Material
Brass
Width
5-3/16"
Height
2-5/8"
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K135A1
Zoro #
G0845636
UPC #
663370135118
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-3/16"
Height
2-5/8"
Depth
5-3/16"
Face Dia.
5-3/16"
Item Length (Inch)
5.5
Item Height (Inch)
2.63
Item Width (Inch)
5.5

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
Number of Holes
0
ADA Compliant
false
Body Material
Brass
Flow Rate
1.8 gpm
Connection
1/2"-14 NPS
Features
76 water jet channels
Standards
ASME 112.18.1
Shower Head Type
Adjustable
Sidespray
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handles Included
false
Drain Included
No
Theme
Traditional
DOE Certified
true
Collection
Victorian
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Pulldown Spray
false
Item Weight (lbs)
0.77
Pullout Spray
false
Showerhead Included
Yes
Handshower Included
No
CEC Certified
true
Low Lead Compliant
false
UPC/CUPC Certified
false
Hose Included
false

Description

K135A1 5-1/4 In. OD Brass Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.