Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K135A1CK

  • Zoro # G3934692


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
5-3/16"
Height
Shower Head: 2-5/8"
Finish
Polished Chrome
Features
76 water jet channels, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K135A1CK
Zoro #
G3934692
UPC #
663370288227
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-3/16"
Height
Shower Head: 2-5/8"
Face Dia.
5-3/16"
Depth
Shower Head: 5-3/16", Shower Arm: 12"
Item Length (Inch)
12
Item Height (Inch)
6.19
Item Width (Inch)
5.19

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Features
76 water jet channels, Corrosion-Resistant Finish
Mounting Type
Wall Mount
Shower Head Type
Adjustable
Flow Rate
1.8 gpm
ADA Compliant
false
Connection
1/2"-14 NPS
DOE Certified
true
Theme
Traditional
UPC/CUPC Certified
false
Handles Included
false
Drain Included
No
Item Weight (lbs)
1.71
CEC Certified
true
Spout Flow Rate (GPM)
0
Handshower Included
No
Hose Included
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Showerhead Included
Yes
Sidespray
false
Pulldown Spray
false
Prop 65 Label
true
Collection
Victorian

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 76 water channels, the Kingston Brass Showerhead With Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 5.25" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.