Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K135K1

  • Zoro # G3941927


product price: $61.19
/ea

Key Features

Material
Brass
Width
5-3/16"
Height
Shower: 3-1/16"
ADA Compliant
false
Face Dia.
5-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K135K1
Zoro #
G3941927
UPC #
663370135101
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-3/16"
Height
Shower: 3-1/16"
Face Dia.
5-3/16"
Item Width (Inch)
5.19
Item Height (Inch)
3.06
Item Length (Inch)
12.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
ADA Compliant
false
Shower Head Type
Trim Style
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Number of Holes
1
Connection
1/2"-14 NPT
Features
76 Water Jet Channels
UPC/CUPC Certified
false
Hose Included
false
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Theme
Traditional
Handles Included
false
Pulldown Spray
false
Faucet Holes
1
Prop 65 Label
true
Item Weight (lbs)
2.32
Drain Included
No
Collection
Victorian
Showerhead Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
0
CEC Certified
true

Description

The Victorian 5-1/4in. OD Shower Head with 10in. Shower Arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.