Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K136A1

  • Zoro # G0845645


product price: $52.99
/ea

Key Features

Material
Brass
Width
7-3/4"
Height
3-3/16"
Body Material
Brass
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136A1
Zoro #
G0845645
UPC #
663370136115
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height
3-3/16"
Depth
7-3/4"
Face Dia.
7-3/4"
Item Height (Inch)
3.25
Item Width (Inch)
7.75
Item Length (Inch)
7.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Body Material
Brass
Number of Handles
0
Mounting Type
Wall Mount
ADA Compliant
false
Number of Holes
0
Faucet Finish
Polished Chrome
Handle Material
Brass
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
Shower Head Type
Adjustable
Standards
ASME 112.18.1
Features
141 water channels, Corrosion-resistant finish
UPC/CUPC Certified
false
Pullout Spray
false
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Showerhead Included
Yes
Low Lead Compliant
false
DOE Certified
true
Drain Included
No
CEC Certified
true
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Pulldown Spray
false
Handles Included
false
Sidespray
false
Item Weight (lbs)
1.22
Handshower Flow Rate (GPM)
0
Theme
Traditional
Collection
Victorian

Description

K136A1 Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.