Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K136A1CK

  • Zoro # G0845679


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
7-3/4"
Height
Shower Head: 3-3/16"
Body Material
Brass
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K136A1CK
Zoro #
G0845679
UPC #
663370223433
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height
Shower Head: 3-3/16"
Depth
Shower Head: 7-3/4", Shower Arm: 12"
Face Dia.
7-3/4"
Item Length (Inch)
15.88
Item Height (Inch)
6.81
Item Width (Inch)
7.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Body Material
Brass
Number of Holes
1
Faucet Finish
Polished Chrome
ADA Compliant
false
Number of Handles
0
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Flow Rate
1.8 gpm
Features
141 Water Channels
CEC Certified
true
Faucet Holes
1
Handshower Included
No
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
DOE Certified
true
Low Lead Compliant
false
Showerhead Included
Yes
Collection
Victorian
Handles Included
false
Sidespray
false
Drain Included
No
Pullout Spray
false
Theme
Traditional
Hose Included
false
Item Weight (lbs)
2.47
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Pulldown Spray
false
Handshower Flow Rate (GPM)
0

Description

K136A1CK 8 In. OD Brass Shower Head,w/12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.