Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K136K1

  • Zoro # G0845864


product price: $69.35
/ea

Key Features

Material
Brass
Includes
Showerarm
ADA Compliant
false
Number of Handles
0
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136K1
Zoro #
G0845864
UPC #
663370113604
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3-11/16"
Face Dia.
Shower: 7-3/4"
Item Length (Inch)
13.94
Item Height (Inch)
3.69
Item Width (Inch)
7.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Includes
Showerarm
ADA Compliant
false
Number of Handles
0
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
Number of Holes
1
Body Material
Brass
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
Standards
CUPC Certified
Hose Included
false
Pulldown Spray
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
1
Pullout Spray
false
Item Weight (lbs)
2.07
Showerhead Included
Yes
Prop 65 Label
true
Theme
Traditional
Sidespray
false
DOE Certified
true
Handshower Flow Rate (GPM)
0
CEC Certified
true
Collection
Victorian
Drain Included
No
Handshower Included
No
Handles Included
false
Spout Flow Rate (GPM)
0
Low Lead Compliant
false

Description

K136K1 Shower Head,w/Adjustable Showe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.